Beli hydraulic motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CHAR-LYNN Hydraulic MotorDeskripsi:Gear motors are compact and suitable for high-load capacities. They have a high starting torque and are most often used for low-speed rotation.atribut:
- UNSPSC: 26101613
- Port Location: Side
- Shaft Dia. (in): 1
- Shaft Length (in): 1.75
- Shaft Type: Keyed
- VICKERS Hydraulic MotorDeskripsi:Gear motors are compact and suitable for high-load capacities. They have a high starting torque and are most often used for low-speed rotation.atribut:
- UNSPSC: 26101613
- Continuous Torque (inch-lbs): 446
- Displacement (cu in/rev): 1.9
- Flange Mount (inch): 1.25 Pilot, 5 Bolt
- Height (in): 2.37
- Length (in): 4.68
- Maximum Oil Temperature (°F): 180
- Maximum RPM: 650
- Min. Oil Viscosity: 70 SUS
- Mounting Plate Width (in): 2.37
- Port Location: Side
- Port Size: 9/16\"-18 UNF
- Pressure Rating (PSI): 1750
- Series: J
- Shaft Dia.: 5/8
- Shaft Length (in): 1.03
- Shaft Type: Keyed
- CONCENTRIC Pump Gear Hydraulic (Pompa Gear)Deskripsi:Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Sinopec Oil HydraulicDeskripsi:Sinopec L-HM 46 Antiwear Hydraulic Oil is a premium quality antiwear lubricant blended using selected and carefully refined high-quality mineral oils, combined with a multifunctional additive system, this hydraulic oil has been designed to meet the requirements of major hydraulic pump manufacturers, and its applications include hydraulic systems used in industrial and marine applications as well as in mobile machinery, specifically formulated for machines and equipment requiring an ISO VG 46, ISO 46 or AW 46 hydraulic oil. Cross Reference:Mobil Hydraulic AW 46Mobil DTE Hydraulic Oil MediumMobil DTE 25Shell AW Hydraulic 46Shell Tellus MX 46Shell Tellus M 46Shell Tellus 46Shell Tellus 26Shell Tellus 929Shell Tellus T 46Shell Tellus S 46Chevron AW Hydraulic HD 46Chevron AW Machine Oil 46Chevron AW Machine Oil 46Chevron Rando HD 46Chevron Rykon Oil AW 46Chevron Rykon Oil 46Exxon Univis J-27Exxon Univis N-46Exxon Humble Hydraulic 1194Exxon Humble Hydraulic H46Exxon Humble Hydraulic H48Exxon Nuto H46Exxon Nuto H48Terrastic EP 46Concoco Super Hydraulic 46Phillips 66 Megaflow AW Hydraulic Oil 46Also referred to as: AW 46 Hydraulic Oil, AW 46 Hydraulic Fluid, ISO VG 46 Hydraulic Oil, ISO VG 46 Hydraulic Fluid, ISO 46 Hydraulic Oil, ISO 46 Hydraulic Fluid, Grade 46 Hydraulic Oil, Grade 46 Hydraulic Fluidatribut:
- Copper Corrosion: 1b (3hours @ 100°C) (ASTM D 130)
- Rust Prevention (Distilled Water): Pass (ASTM D 665B)
- Rust Prevention (Synthetic Sea Water): Pass (ASTM D 665B)
- NUCLEO Bent Axis Piston Pump Hydraulicatribut:
- Maximum Pressure (bar): 350
- Working Pressure (Bar): 300
- Rate Speed (rpm): 1800
- NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)atribut:
- Mounting Method: Mounting flange type
- Revolution: Min 500 - Highest 2000min-1(r.p.m)
- Maximum allowable Pressure: 25255Mpa(kfg/cm2(
- Variable control mechanism: Pressure compensation type manual type
- BALDOR ELECTRIC AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik)Deskripsi:NEMA 180 frame three-phase general purpose AC motors have a standard 1-1/8" diameter, 2-3/4" length shaft whose center is 4-1/2" above the mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 182TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, "C" indicates that the motor can be face mounted. The combined suffix "CH" indicates that the face-mounting dimensions differ from frames with a "C" letter designation. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).atribut:
- UNSPSC: 26101612
- CC Number: CC031A
- Duty cycle: Continuous
- Frame: 182T
- Frequency (Hz): 60
- Full Load Amps (A): 8.4/4.2
- HP: 3
- Ins. Class: F
- Inverter Rated: Yes
- Length Less Shaft: 13-13/16
- Manufacturer Part Number: EM3611T
- Maximum Ambient Temperature (°F): 104
- Motor Application: General Application
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Frame Material: Steel
- Motor Mounting Position: All Angle
- Motor Mounting Type: Rigid Base
- Motor Service Factor: 1.15
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- NEMA Design: B
- Nameplate RPM: 1,760
- No. of Speeds: 1
- Nominal Efficiency (%): 89.5
- Overall Length: 16-9/16
- Phase: Three
- RPM Range: 1,701-1,800
- Shaft Dia. (in): 1-1/8
- Shaft Length (in): 2-3/4
- Standards: CSA; CSA EEV; UR
- Usable @ 200V: No
- Usable @ 208V: Yes
- Voltage (V AC): 208-230/460
- Weight (lbs): 72
- Katayama Chain Sprocket New Jis Key Specification FBN50B SeriesDeskripsi:FBN sprockets are finished sprockets made by processing KANA standard NK sprockets with shaft holes, keyways, and set screws.High-precision and stable quality are achieved through a centralized production system with excellent equipment and thorough quality control.More than 1900 statistical variations match user needs and reduce total cost.FBN (new JIS processing) is processed based on the new JIS standard (JIS B 1301-1976) parallel key.Key width tolerance is H7.atribut:
- Set screw (M): 6
- Number of Teeth: 11
- Material: Carbon steel for machine structural use
- Sprocket shape: B-type
- Roller Link Inner Width (W) (mm): 9.53
- Roller outer diameter (Dr) (mm): 10.16
- Boss Diameter BD (mm): 45.5
- Boss length BL(mm): 25
- Chain pitch (P) (mm): 15.875
- Shaft Hole Diameter (mm): 20
- WEG Cooling Tower AC MotorDeskripsi:Three-phase cooling tower AC motors are highly efficient with a high starting torque compared to single-phase models of the same HP, rpm, and frame size. They operate without start or run capacitors that can wear out and fail.atribut:
- UNSPSC: 26101612
- CC Number: CC029A
- Conduit Box Location: Exterior
- Duty cycle: Continuous
- Finish: Painted
- Frequency (Hz): 60
- Includes: Space Heater
- Ins. Class: F
- Maximum Ambient Temperature (°C): 40
- Motor Application: Cooling Tower
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Frame Material: Cast Iron
- Motor Mounting Position: All Angle
- Motor Mounting Type: Rigid Base
- Motor Service Factor: 1.25
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- No. of Speeds: 1
- Phase: Three
- Removable Base: Yes
- Standards: CE; CSA Certified (LR38324); UL Recognized (E104590)
- DAYTON Chemical-Resistant Pedestal-Mount Straight Centrifugal PumpDeskripsi:These corrosion-resistant pedestal pumps have housings made of Noryl. Noryl is a plastic that is highly resistant to chemicals. These pumps only handle some solvents and should not be used to transfer fuel or oil.atribut:
- UNSPSC: 40151503
- Bearing Type: Ball
- Best Efficiency Flow (gpm): 38
- Best Efficiency Head (ft): 50
- Case Pressure (Maximum) (psi): 100
- Discharge (inch): 1-1/2 NPT
- Discharge Pipe Size (inch): 1-1/2
- Discharge Pipe Type: NPT
- Discharge Rotation (°): 360 at 90 Increments
- Duty cycle: Continuous
- For Use With Potable Systems: No
- Housing Material: Noryl
- Impeller Design: Closed
- Impeller Material: Noryl
- Includes: Manual
- Intake (inch): 1-1/2 NPT
- Intake Pipe Size (inch): 1-1/2
- Intake Pipe Type: NPT
- Manufacturer Part Number: 2YEX2
- Max. Flow @ 10ft of Head (gpm): 55
- Max. Flow @ 20ft of Head (gpm): 53
- Max. Flow @ 30ft of Head (gpm): 48
- Max. Flow @ 40ft of Head (gpm): 44
- Max. Flow @ 50ft of Head (gpm): 38
- Max. Flow @ 60ft of Head (gpm): 28
- Max. Flow @ 70ft of Head (gpm): 14
- Maximum Feet of Head (ft): 91
- Overall Height (inch): 7.5
- Overall Length (inch): 9.33
- Overall Width (inch): 7.6
- Product Type: Pedestal Pump
- Seal Material: Carbon; Ceramic; Noryl; Viton
- Shaft Material: Stainless Steel
- Shaft Outer Diameter (inch): 5/8
- Sized for Horsepower (HP): 1
- Specific Gravity (Maximum): 1
- Viscosity (Maximum) (SUS): 100
- Wetted Material: Carbon; Ceramic; Noryl; Stainless Steel; Viton
- CHUKOH FLO Chukoh Flow Adhesive Tape Agf-100Fr (Cello Tape)Deskripsi:Chute / hopper inner coating / Non-woven fabric and papermaking dry roll coating / Heat seal crimping part coating / Insulation spacer / Connection part insulation coating / Othersatribut:
- Adhesive: Silicone type
- Tape Length (m): 10
- Base Material: PTFE impregnated glass cloth
- CHIEF Pump Gear Hydraulic (Pompa Gear)Deskripsi:Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.atribut:
- UNSPSC: 40151533
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- NACHI Gear PumpDeskripsi:- The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.atribut:
- Rated Pressure (MPa): 25 {255}
- Maximum Working Pressure (MPa): 30
- Parker Hydraulic Gear Pumpatribut:
- Shaft: 7/8inch Dia. 13 Tooth spline flat root side fit
- Cover Plate: Rear ported straight thread
- Displacement/Revolution Theoretical (L): 0.0575
- Displacement/Revolution Theoretical (cm³): 57535
- Displacement/Revolution Theoretical (gallons): 0.0152
- Displacement/Revolution Theoretical (inch3): 3511
- Maximum Pressure (bar): 152
- Maximum Pressure (psi): 2200
- Maximum Speed (rpm): 2500
- Pump Model: P16
- Section Size: 180
- Mitsubishi Electric Motor High-Performance Energy-Saving Superline Premium SF-PRO Type (Dinamo Motor Listrik)Deskripsi:* We do not deliver to private homes (detached houses / apartments).atribut:
- Applicable Standard: JEC-2137-2000 (efficiency is IEC60034-30)
- Brake: Without brake
- Power Supply: Three-phase
- Type: General-purpose motor
- Type of Sign: Leg mounting
Daftar Harga hydraulic motor Terbaru October 2026
| CHAR-LYNN Hydraulic Motor | Rp13.999.900 |
| VICKERS Hydraulic Motor | Rp20.999.900 |
| NUCLEO Orbital Hydraulic Motor | Rp3.799.900 |
| CONCENTRIC Pump Gear Hydraulic (Pompa Gear) | Rp5.499.900 |
| Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik) | Rp1.599.900 |
| Sinopec Oil Hydraulic | Rp899.900 |
| NUCLEO Bent Axis Piston Pump Hydraulic | Rp20.999.900 |
| NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir) | Rp16.999.900 |
| BALDOR ELECTRIC AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik) | Rp38.999.900 |
| Katayama Chain Sprocket New Jis Key Specification FBN50B Series | Rp309.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/mnP109550815-1.jpg)
/ftP104661569-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Sinopec%20Oil%20Hydraulic/qgP111566952-1.jpg)

/P102411377-1.jpg)
/1wP109334068-1.jpg)



/ozP103662899-3.jpg)
/2jP109550091-1.jpg)
/j9P105378693-1.jpg)


/36P103840114-2.jpg)

/igP115713664-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)